Beli light meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Lux Meter
    Mulai

    Rp689.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  2. Extech Light Meter (Lux Meter)
    Mulai

    Rp3.599.900

    Extech Light Meter (Lux Meter)
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  3. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  4. Linshang UV Light Meter
    Mulai

    Rp17.999.900

    Linshang UV Light Meter
    Deskripsi:
    LS125 digital UV light meter is a smart host that can support 12 different types of probes. The main function of the host is data display. The UVALED-X0 probe is one of 12 probes equipped with the LS125 host. The spectral response range of the probe is 340nm-420nm and it is calibrated at 395nm, which is suitable for the intensity and energy detection of UVA LED light sources.
  5. Memmert Lab Oven
    Mulai

    Rp129.999.900

    Memmert Lab Oven
    Deskripsi:
    UN450 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.Standard delivery Universal ovenThe universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
    atribut:
    • Altitude of Installation (m): Max. 2000 (above sea level)
    • Ambient Temperature (°C): +5 to +40
    • Housing: Rear Zinc-plated Steel
    • Humidity rh: max. 80 %, non-condensing
    • Interior Dimensions (mm): 1040x720x600
    • Internals: 2 stainless steel grid(s), electropolished
    • Max. Loading of Chamber (kg): 300
    • Max. Loading per Internal (kg): 30
    • Max. Number of Internals: 8
    • Overvoltage Category: II
    • Pollution Degree: 2
    • Setting Accuracy Temperature: up to 99.9°C=0.1/from 100°C=0.5
    • Temperature Sensor: 1 Pt100 sensor DIN class A in 4-wire-circuit
    • Temperature Setting Range (°C): +20 to +300
    • Textured Stainless Steel Casing Dimensions (mm): 1224x1247x784
    • Voltage Electrical Load: 400V and 3x 230VW/o neutral, 50/60Hz approx. 5800W
    • Volume (L): 449
    • Working Temperature Range (°C): at least 5 (UN/UNplus/UNm/UNmplus) or 10 (UF/UFplus/UFm/UFmplus) above ambient temperature to +300
  6. TRIPLETT Light Meter
    Mulai

    Rp3.999.900

    TRIPLETT Light Meter
    atribut:
    • UNSPSC: 31160000
    • Brand: TRIPLETT
    • Data Hold: Yes
    • Data Logging: No
    • Display: 4 Digit LCD
    • Interface: No
    • Lighting Types: Fluorescent; High Pressure Sodium; Incandescent; Metal Halide
    • Measuring Range (FC): 0 to 40,000
    • Min./Max. Memory: Yes
    • Peak Hold: No
    • Resolution (FC): 0.01
    • Resolution (Lux): 0.1
  7. Insize Light Meter
    Mulai

    Rp2.099.900

    Insize Light Meter
    Deskripsi:
    INSIZE Light Meter 0131-A120 digunakan untuk cek besaran cahaya di suatu ruang dan lingkungan tempat hingga 200.000 lux. Baik Anda seorang fotografer, desainer latar, atau ingin mengecek signage, pencahayaan yang tepat bisa dengan mudah dilakukan. Lux meter dilengkapi dengan memori internal atau data logger untuk merekam dan menyimpan pengukuran.Standar warna dapat dijadikan referensi sebagai suhu warna dan dinyatakan dalam derajat Kelvin. Standar suhu warna untuk kalibrasi dari hampir semua jenis cahaya adalah 2856 derajat Kelvin, yang lebih kuning dari pada warna putih. Pengukur Cahaya dengan INSIZE Light Meter 0131-A120 ini menjamin luminositas sempurna setiap saat dalam satuan LUX atau FC.Variasi nilai ukur dan respons INSIZE Light Meter 0131-A120 ini tentunya akan berbeda apabila terpapar cahaya alami dan cahaya buatan dari lampu, sebab memang biasanya cahaya alami memiliki warna serta panjang gelombang yang sangat berbeda dengan cahaya buatan. Berbagai jenis dari cahaya lampu menyala pada suhu warna yang berbeda. Pembacaan INSIZE Light Meter 0131-A120 tentu dipengaruhi banyak faktor tergantung variasi sumber cahaya yang berbeda dan intensitas lingkungan.
    atribut:
    • Accuracy: ± (4%+10d), range<20000Lux/2000FC; + (5%+10d), range 20000Lux/2000FC (d is resolution, calibrated with standard incandescent lamp at color temperature 2856K)
    • Battery (V): 9
    • Measuring Range (FC): 0.01-19.99, 0.1-199.9, 1-1999, 10-19990
    • Measuring Range (Lux): 0.1-199.9, 1-1999, 10-19990, 100-199900
    • Dimensions (mm): 185x68x38
    • Operating Environment (°C): 0-40, 0-70%RH
    • Repeatability : ±2%
    • Resolution (FC): 0.01, 0.1, 1, 10
    • Resolution (Lux): 0.1, 1, 10, 100
    • Sampling Time (s): 0.5
    • Storage Environment (°C): -10-50, 0-80%RH
  8. TESTO Light Meter
    Mulai

    Rp5.399.900

    TESTO Light Meter
    Deskripsi:
    The testo 540 light metercan be used to measure both artificial and natural light and provides you with a quick and easy means of measuring lighting conditions in the workplace.The testo 540 lux meter: compact, easy-to-use, preciseThe testo 540 light meteris a compact entry level model designed specifically for carrying out spot checks in the workplace, shops and offices. The light sensor is modelled on the spectral sensitivity of the human eye and is ideal for measuring lighting conditions in a variety of different workplaces.The compact, easy-to-use meter has a number of useful functions and features including a large, easy-to-read display, min/max values which can be shown at the touch of a button, a hold function that allows you to freeze the last reading and a protective cap for safe storage. Product Includes: testo 540 lux meter, protective cap, calibration protocol, batteries.
    atribut:
    • Operating Temperature (°C): 0 to +50
    • Protection Class: IP40
    • Storage Temperature: -40 to +70 °C
    • Weight (g): 95 (incl. batteries and protective cap)
    • Battery Life: 200 h (average, without display illumination)
    • Battery Type: 2 AAA micro batteries
    • Dimensions (mm): 133x46x25
  9. Glo-check Solvent Removable Penetrant (Cairan Inspeksi Penetran)
    Mulai

    Rp959.900

    Glo-check Solvent Removable Penetrant (Cairan Inspeksi Penetran)
    Deskripsi:
    GLO-CHECK VISIBLE DYE PENETRANT dirancang untuk digunakan dengan pemeriksaan secara visible untuk mendeteksi diskontinuitas pada produk jadi dan rekayasa struktural. Dengan menggunakan konsentrasi cairan penetrant yang dapat masuk kedalam celah material akan memberikan indikasi yang memudahkan mendeteksi cacat.
    atribut:
    • Temperature (°F): 120
  10. KRISBOW Lux Meter (Lux Meter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    KRISBOW Lux Meter (Lux Meter)
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  11. SNDWAY Lux Meter (Lux Meter)
    Mulai

    Rp869.900

    SNDWAY Lux Meter (Lux Meter)
    Deskripsi:
    Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indoor
    atribut:
    • Light Range (Lux): 0 to 19990
    • Accuracy (%): ±4 rdg ±10d
    • Backlight: Turn on/off manually
    • Drop Proof (m): 1
    • LCD screen: LCD with 4 digit (maks. 9999)
    • Max/Min Measurement: Yes
    • Overload Indication: Yes
    • Power Source: 3x AAA
    • Sampling Rate: 2 sample per second
    • Sensor: Silicone Photovoltaic Cell
    • Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
  12. Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  13. Dr Meter Digital Lux Meter (Lux Meter)
    Mulai

    Rp2.999.900

    Dr Meter Digital Lux Meter (Lux Meter)
    Deskripsi:
    Digital Lux meter 3 1/2 Digits 18mm LCD Date Hold, Peak Hold Display in Lux and FC Switchable
    atribut:
    • Range: 0.1 ~ 200.000Lux/0.01 ~ 20.000FC
    • Over-Input: Indication of \"1\"
    • Accuracy: ≤20,000Lux, ± (3%RDG+10Digit); > 20,000Lux, ± (5%RDG+10Digit)
    • Resolution (Lux): 0.1
    • Characteristic Temperature (°C): ± 0.1%
    • Dimensions (LxWxT) (mm): 160x79x43
    • Photo Detector: One Silicon Photo Diode with Fliter
    • Repeatability : ± 2%
    • Sampling Time (s): 0.5
  14. TRUSCO Digital Lux Meter (Lux Meter)
    Mulai

    Rp2.499.900

    TRUSCO Digital Lux Meter (Lux Meter)
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  15. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  16. GVDA Lux Meter (Lux Meter)
    Mulai

    Rp509.900

    GVDA Lux Meter (Lux Meter)
    Deskripsi:
    Produknya adalah lux meter. Cahaya tampak yang dipancarkan oleh lampu neon, lampu halida logam, lampu natrium tegangan tinggi atau lampu pijar dapat diukur.
    atribut:
    • Auto Power Off (minute): 10
    • Color: Black and Red
    • Cosine Angle Deviation Characteristics: 30° ±2%, 60° ±6%, 80° ±25%
    • Display: LCD
    • Humidity Accuracy (%RH): 20-80 ±5; other ±6
    • Humidity Measurement Range (%RH): 0-99.9
    • Item Size (mm): 140x58x26
    • Light Measurement Accuracy: Incandescent 2854K ±(3%+5 digits); other ±(6%+5 digits)
    • Light Measurement Range: LUX (1000/10000/200000); FC (100/1000/20000)
    • Operating Condition Temperature (°C): 0 to 40
    • Operating Conditions Humidity (%RH): <80
    • Power Supply: 3x1.5V AAA batteries (not included)
    • Sampling Rate (t/s): Approx. 2
    • Sensor: Silicon photo-diode and spectral response filter
    • Shell Material: ABS
    • Spectral Range (nm): 320-730
    • Storage Conditions Humidity (%RH): <80
    • Storage Temperature Conditions (°C): -10 to 50
    • Temperature Accuracy (°C): 0-45 ±1; other ±1.5
    • Temperature Measurement Range (°C): 0-60
  17. Linshang UV Energy Meter
    Mulai

    Rp10.999.900

    Linshang UV Energy Meter
    Deskripsi:
    LS128 is a professional UV energy meter for testing UV LED light sources and has various excellent achievements:1. The first UV energy meter for UV LED light source testing.2. The first wide-range UV energy meter with a range of 40W/cm².3. The first UV energy meter for a wide spectrum (340nm-420nm).4. The first UV energy meter that measures temperature and power at the same time and can display process curves.Its spectral response range is 340nm-420nm and it can test various wavelengths of 365nm, 375nm, 385nm, 395nm, 405nm and other UV LED light source.Content:LS128 UV Energy Meter 1 pcsUSB cable 1 pcsAAA battery 2 pcsAntistatic gloves 1 pcsCross head screw-driver 1 pcsUser manual 1 pcsCalibration Report 1 pcsCertificate/Warranty card 1 pcsPlastic box dimension 25*21*7cm (L*W*H) 1 pcs
    atribut:
    • Recording Period (minute): 32
    • Sampling Speed (time/s): 2048
  18. KRISBOW Light Meter LED (Lux Meter)
    Mulai

    Rp2.499.900

    KRISBOW Light Meter LED (Lux Meter)
    atribut:
    • Resolution: 0.1 Lux or 0.01 Fc
    • Accuracy: ± 3% for LED/± 6% for other visible light
    • Source Selecting: Standard light/LED light
    • Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
    • Measuring Rate (time/s): 2.5
    • Cable Length of Light Sensor (cm): 107
    • Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
    • Light Sensor Dimensions (mm): 115x60x35
    • Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
    • Operating Conditions: 5 to 40°C; 0 to 70 %RH
    • Power Supply: 9V battery
  19. Benetech Lux Meter Data Logger
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Benetech Lux Meter Data Logger
    Deskripsi:
    Benetech GM1030 Data Logger ini stabil dan dapat diandalkan untuk mengukur pencahayaan cahaya, juga dapat menguji suhu. Banyak digunakan di lampu, peternakan, industri industri dan mineral, rumah, laboratorium, kantor, sekolah, pertanian dalam ruangan, dll.
    atribut:
    • Refresh Rate: 2 times/second
    • Temperature Probe: NTC Thermistor
  20. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
Daftar Harga light meter Terbaru November 2026
monotaro Lux MeterRp689.900
Extech Light Meter (Lux Meter)Rp3.599.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
Linshang UV Light MeterRp17.999.900
Memmert Lab OvenRp129.999.900
TRIPLETT Light MeterRp3.999.900
Insize Light MeterRp2.099.900
TESTO Light MeterRp5.399.900
Glo-check Solvent Removable Penetrant (Cairan Inspeksi Penetran)Rp959.900
KRISBOW Lux Meter (Lux Meter)Rp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)